Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDEM3711T-5
10HP, 3490RPM, 3PH, 60HZ, 215T, 3728M
MFG Item Number
FDEM3711T-5
This item cannot be canceled or returned
Description
10HP, 3490RPM, 3PH, 60HZ, 215T, 3728M
Specifications
Specifications
| Manufacturer Part Number |
FDEM3711T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
10HP, 3490RPM, 3PH, 60HZ, 215T, 3728M |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
215T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1.15 |
| Composition |
Steel |
| Length |
17.89 " |
| Net Weight |
121 lbs |
| Gross Weight |
121 lbs |
FDEM3711T-5
Baldor-ABB Motors Motors