Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDEM4103T Baldor-ABB Motors Motors, 25HP, 1775RPM, 3PH, 60HZ, 284T, 1054M
MFG Item Number
FDEM4103T
FDEM4103T Baldor-ABB Motors Motors, 25HP, 1775RPM, 3PH, 60HZ, 284T, 1054M
MFG Item Number
FDEM4103T
This item cannot be canceled or returned
Description
25HP, 1775RPM, 3PH, 60HZ, 284T, 1054M
Specifications
Specifications
| Manufacturer Part Number |
FDEM4103T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
25HP, 1775RPM, 3PH, 60HZ, 284T, 1054M |
| Type |
General Purpose |
| Horsepower |
25 hp |
| Speed |
1,775 RPM |
| RPM |
1,775 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame |
284T |
| Enclosure |
Totally Enclosed Fan Cooled |
| Current Rating |
31 A |
| Bearing Type |
Sealed |
| Length |
27.76 " |
| Approvals |
CSA, CSA EEV, UR |
| Net Weight |
287 lbs |
| Gross Weight |
415.001 lbs |
FDEM4103T
Baldor-ABB Motors Motors