Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDEM4107T-5
46M 2P TEFC HOR 284TS FARM DUTY SE
MFG Item Number
FDEM4107T-5
This item cannot be canceled or returned
Description
46M 2P TEFC HOR 284TS FARM DUTY SE
Specifications
Specifications
| Manufacturer Part Number |
FDEM4107T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
46M 2P TEFC HOR 284TS FARM DUTY SE |
| Type |
General Purpose |
| Horsepower |
25 hp |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
284TS |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
24.7 " |
| Net Weight |
317 lbs |
| Gross Weight |
317 lbs |
FDEM4107T-5
Baldor-ABB Motors Motors