FDEM4114T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FDEM4114T-5 Baldor-ABB Motors Motors, 52M 2P TEFC HOR 326TS FARM DUTY SE
MFG Item Number
FDEM4114T-5

FDEM4114T-5 Baldor-ABB Motors Motors, 52M 2P TEFC HOR 326TS FARM DUTY SE

MFG Item Number
FDEM4114T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FDEM4114T-5
52M 2P TEFC HOR 326TS FARM DUTY SE

Series Information

Specifications

Specifications
Manufacturer Part Number FDEM4114T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 52M 2P TEFC HOR 326TS FARM DUTY SE
Type General Purpose
Horsepower 50 hp
Number of Poles 2
Phase 3
Frequency 60 Hz
NEMA Frame 326TS
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Service Factor 1.15
Composition Cast Iron
Length 28.78 "
Net Weight 595 lbs
Gross Weight 595 lbs