FDEM4115T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDEM4115T-5

Baldor-ABB Motors Motors

FDEM4115T-5

Baldor-ABB Motors Motors
72M 4P TEFC HOR 326T FARM DUTY SE
MFG Item Number
FDEM4115T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FDEM4115T-5
72M 4P TEFC HOR 326T FARM DUTY SE

Series Information

Specifications

Specifications
Manufacturer Part Number FDEM4115T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 72M 4P TEFC HOR 326T FARM DUTY SE
Type General Purpose
Horsepower 50 hp
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 326T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Service Factor 1.15
Composition Cast Iron
Length 30.28 "
Net Weight 695 lbs
Gross Weight 695 lbs