FDEM4400T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FDEM4400T Baldor-ABB Motors Motors, 100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M
MFG Item Number
FDEM4400T

FDEM4400T Baldor-ABB Motors Motors, 100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M

MFG Item Number
FDEM4400T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FDEM4400T
100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M

Series Information

Specifications

Specifications
Manufacturer Part Number FDEM4400T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M
Horsepower 100 hp
Speed 1,785 RPM
Number of Poles 4
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
IEC Frame 405T
Enclosure Totally Enclosed Fan Cooled
Current Rating 112 A
Bearing Type Ball
Length 38.04 "
Approvals cCSAus, CSA EEV
Net Weight 0 lbs
Gross Weight 1326 lbs