Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDL1-G Ocal, a T & B Brand Electrical Boxes, FD Series, HUB LEFT BOX DEEP 1GNG 1/2IN GRY
FDL1-G Ocal, a T & B Brand Electrical Boxes, FD Series, HUB LEFT BOX DEEP 1GNG 1/2IN GRY
This item cannot be canceled or returned
Description
Electrical Boxes, FD Series
HUB LEFT BOX DEEP 1GNG 1/2IN GRY
- Double Gang Cast Class 30 Gray Iron Alloy Boxes
- Available in Gray, White, and Blue
- Pressure‑Sealing Sleeves Protect Connections with Conduit
Specifications
Specifications
| Product Series |
FD |
| Manufacturer Part Number |
FDL1-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes, FD Series |
| Description |
PVC Double-Coated Hub Left Device Box, FD Series, Single Gang, Deep Style, Pipe Size 1/2 Inch/16 Metric, Iron Alloy, Gray |
| Style |
FDL |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Iron Alloy |
| Hazardous Location |
No |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.1 lbs |
FDL1-G
Ocal, a T & B Brand Electrical Boxes, FD Series