Series Information
| Manufacturer Part Number | FDL1177T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 16HP, 1740RPM, 1PH, 60HZ, 256T, 0956LC |
| Type | Farm Duty |
| Horsepower | 16 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 256T |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 61 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 23.28 " |
| Net Weight | 322 lbs |
| Gross Weight | 322 lbs |