FDL3731M
Baldor-ABB Motors Motors, FDL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FDL3731M Baldor-ABB Motors Motors, FDL Series, 5HP, 1740RPM, 1PH, 60HZ, 215, 3730LC
MFG Item Number
FDL3731M

FDL3731M Baldor-ABB Motors Motors, FDL Series, 5HP, 1740RPM, 1PH, 60HZ, 215, 3730LC

MFG Item Number
FDL3731M
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, FDL Series
Item #
FDL3731M
5HP, 1740RPM, 1PH, 60HZ, 215, 3730LC

FDL Series Information

  • For Use in a Wide Variety of Farm Duty and Industrial Applications
  • Ball Bearings, Lubricated With High Temperature Moisture‑Resistant Grease
  • Condensation Drains, Gasketed Cast Conduit Boxes
  • Epoxy Paint Protects Motor From Harsh Environments.
  • 1/3 thru 10 HP

Specifications

Specifications
Manufacturer Part Number FDL3731M
Manufacturer Baldor-ABB Motors
Product Series FDL
Family Series Baldor-ABB Motors Motors, FDL Series
Description 5HP, 1740RPM, 1PH, 60HZ, 215, 3730LC
Type Agricultural Duty
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 215
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 20.5 A
Service Factor 1
Inverter Duty No
Bearing Type Ball
Length 18.65 "
Comments IP55 Enclosure, Extra High Torque
Net Weight 112 lbs
Gross Weight 126 lbs
Alternatives
131543.00
131543.00
Leeson Motors, Agricultural Duty Series