Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, FDL Series
FDL3737TM
Baldor-ABB Motors Motors, FDL Series
10HP, 1730RPM, 1PH, 60HZ, 215T, 3752LC
MFG Item Number
FDL3737TM
This item cannot be canceled or returned
Description
10HP, 1730RPM, 1PH, 60HZ, 215T, 3752LC
- For Use in a Wide Variety of Farm Duty and Industrial Applications
- Ball Bearings, Lubricated With High Temperature Moisture‑Resistant Grease
- Condensation Drains, Gasketed Cast Conduit Boxes
- Epoxy Paint Protects Motor From Harsh Environments.
- 1/3 thru 10 HP
Specifications
Specifications
| Manufacturer Part Number |
FDL3737TM |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
FDL |
| Family Series |
Baldor-ABB Motors Motors, FDL Series |
| Description |
10HP, 1730RPM, 1PH, 60HZ, 215T, 3752LC |
| Type |
Agricultural Duty |
| Horsepower |
10 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
215T |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
39 A |
| Service Factor |
1 |
| Inverter Duty |
No |
| Bearing Type |
Ball |
| Length |
21.27 " |
| Comments |
IP55 Enclosure, Extra High Torque |
| Net Weight |
169 lbs |
| Gross Weight |
172 lbs |
FDL3737TM
Baldor-ABB Motors Motors, FDL Series