FDLED Series Information
| Manufacturer Part Number | FDLED25BU1D |
|---|---|
| Manufacturer | Appleton |
| Product Series | FDLED |
| Family Series | Appleton Light Fixtures, FDLED Series |
| Description | Fdled 2400Lm Bu Npt Diff |
| Voltage | 110-254 VAC |
| Length | 14.76 " |
| Style | Strip |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Power | 23 W |
| Light Output | 2,400 |
| Hub Size | 3/4 " |
| Mounting | Suspension |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP68 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | No |
| Temperature Code | T6 |
| Nominal Voltage | 120 VAC, 240 VAC |
| Approvals | CE |
| Comments | Flameproof, corrosion resistant, impact resistant lens |
| Net Weight | 17.9 lbs |
| Gross Weight | 17.9 lbs |