Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, FD Series
FDN1C2408SBU
Appleton Light Fixtures, FD Series
MFG Item Number
FDN1C2408SBU
This item cannot be canceled or returned
Description
Light Fixtures, FD Series
FD Series enclosed and gasketed luminaires are designed for use in hazardous locations defined by the National Electrical Code as Class I, Division 2 and Class I, Zone 2. These nonmetallic fluorescent fixtures are manufactured of high‑impact fiberglass reinforced polyester making them ideal for areas where high humidity or water vapor is present.
Specifications
Specifications
Manufacturer Part Number
FDN1C2408SBU
Manufacturer
Appleton
Product Series
FD
Family Series
Appleton Light Fixtures, FD Series
Description
FD Series Nonmetallic Fluorescent Luminaire, Fixture Type: Ceiling Mount, Lamp Type: 2 32 WTT 265 MILAMP 2850 LM T8 Fluorescent, Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Celcon Latches, Stain
Ballast Type
Integrated
Voltage
120-277 VAC
Length
48 "
Style
Tube
Material
Fiberglass
Lens Material
Acrylic
Lamp Type
Fluorescent
Power
32 W
Light Output
5,700
Hub Size
1/2 "
Mounting
Ceiling
Guarded
No
Junction Box
No
Enclosed
Yes
Gasket Included
Yes
Marine Rated
No
Wet Locations
No
Nominal Voltage
120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals
CSA, cUL
Comments
2 Lamps
Net Weight
20 lbs
Gross Weight
20 lbs
FDN1C2408SBU
Appleton Light Fixtures, FD Series