FDN1C2412S126
Appleton Light Fixtures, FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDN1C2412S126

Appleton Light Fixtures, FD Series

FDN1C2412S126

Appleton Light Fixtures, FD Series
NON-METALLIC FLUORESCENT
MFG Item Number
FDN1C2412S126
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, FD Series
Item #
FDN1C2412S126
NON-METALLIC FLUORESCENT

FD Series Information

FD Series enclosed and gasketed luminaires are designed for use in hazardous locations defined by the National Electrical Code as Class I, Division 2 and Class I, Zone 2. These nonmetallic fluorescent fixtures are manufactured of high‑impact fiberglass reinforced polyester making them ideal for areas where high humidity or water vapor is present.

Specifications

Specifications
Manufacturer Part Number FDN1C2412S126
Manufacturer Appleton
Product Series FD
Family Series Appleton Light Fixtures, FD Series
Description Explosionproof Fluorescent Light Fixture, Lamp Type T12, Number of Lamps 2, Ballast/Line Voltage 126 V, Lamp Wattage 40 W, Ballast Type Solid State, Reflector Type White Polycarbonate, Hub Size 1/2 Inch Threaded, Length 50 Inch, Width 6.5 Inch, Height
Ballast Type Integrated
Voltage 126 VAC
Length 48 "
Style Tube
Material Fiberglass
Lens Material Acrylic
Lamp Type Fluorescent
Power 40 W
Light Output 6,300
Hub Size 1/2 "
Mounting Ceiling
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC
Approvals CSA, cUL
Comments 2 Lamps
Net Weight 20 lbs
Gross Weight 20 lbs