Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, FDN20 Series
FDN20-4S-4XSG/C1261
Turck I/O Modules, FDN20 Series
Item Number
FDN20-4S-4XSG/C1261
This item cannot be canceled or returned
Description
I/O Modules, FDN20 Series
Item #
FDN20-4S-4XSG/C1261
- In‑Cabinet I/O
- IP20 Protection
- Ideal for Retrofits
- Automatic Baud Rate Sensing
Specifications
Specifications
| Manufacturer Part Number |
F2010 |
| Manufacturer |
Turck |
| Product Series |
FDN20 |
| Family Series |
Turck I/O Modules, FDN20 Series |
| Description |
I/O |
| Communication |
DeviceNet |
| Signal Type |
Digital Input/Output |
| Device Type |
Compact Station |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
FDN20-4S-4XSG/C1261
Turck I/O Modules, FDN20 Series