FDN2C2412SBU
Appleton Light Fixtures, FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDN2C2412SBU

Appleton Light Fixtures, FD Series

FDN2C2412SBU

Appleton Light Fixtures, FD Series
NON-METALLIC FLUOR T12 BU
MFG Item Number
FDN2C2412SBU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, FD Series
Item #
FDN2C2412SBU
NON-METALLIC FLUOR T12 BU

FD Series Information

FD Series enclosed and gasketed luminaires are designed for use in hazardous locations defined by the National Electrical Code as Class I, Division 2 and Class I, Zone 2. These nonmetallic fluorescent fixtures are manufactured of high‑impact fiberglass reinforced polyester making them ideal for areas where high humidity or water vapor is present.

Specifications

Specifications
Manufacturer Part Number FDN2C2412SBU
Manufacturer Appleton
Product Series FD
Family Series Appleton Light Fixtures, FD Series
Description Explosionproof Fluorescent Light Fixture, Lamp Type T12, Number of Lamps 2, Ballast/Line Voltage 120 to 277 VAC at 50/60 Hz, Lamp Wattage 40 W, Ballast Type Solid State, Minimum Starting Temperature -18 Deg C, Reflector Type White Polycarbonate, Number
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Style Tube
Material Fiberglass
Lens Material Acrylic
Lamp Type Fluorescent
Power 40 W
Light Output 6,300
Hub Size 1/2 "
Mounting Ceiling
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, cUL
Comments 2 Lamps
Net Weight 19 lbs
Gross Weight 19 lbs