FDNIRABBAWX
HellermannTyton Networking Boxes, FDN 16-Port Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDNIRABBAWX HellermannTyton Networking Boxes, FDN 16-Port Series, IR FDN 16 Port Cover-AB Basket with

MFG Item Number
FDNIRABBAWX

FDNIRABBAWX HellermannTyton Networking Boxes, FDN 16-Port Series, IR FDN 16 Port Cover-AB Basket with

MFG Item Number
FDNIRABBAWX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Boxes, FDN 16-Port Series
Item #
FDNIRABBAWX
IR FDN 16 Port Cover-AB Basket with

FDN 16-Port Series Information

  • 11 Drop Ports and One Oval Port (for Loop‑Through Cable)
  • Fiber Loop Storage Basket for Loop‑Through Installations
  • Closure Cover is Environmentally Sealed with a High‑Quality Clamp and Seal
The 16‑port FDN is a medium‑sized, oval, fiber‑optic splice closure. Its larger ports make it ideal for use in FTTx and trunk applications. The Integrated Routing (IR) FDN closure has a modular fiber management system available in a range of lengths to suit the number of fibers and splices required. The IR system ensures positive fiber management; a 30 mm bend radius can be maintained from cable entry all the way up onto the splice trays.

Specifications

Specifications
Manufacturer Part Number FDNIRABBAWX
Manufacturer HellermannTyton
Product Series FDN 16-Port
Family Series HellermannTyton Networking Boxes, FDN 16-Port Series
Description IR FDN 16 Port Cover-AB Basket with SE 12 SE trays (144 fibers), PP, Black, 1/pkg
Number of Ports 16
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs