Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, FDNL Series
FDNL-XSG16-T
Turck I/O Modules, FDNL Series
This item cannot be canceled or returned
Description
- Rugged, Fully Potted Stations
- IP67, IP68, IP69K Protection
- Input and Output on Same Connector
- Automatic Baud Rate Sensing
Specifications
Specifications
| Manufacturer Part Number |
F2026 |
| Manufacturer |
Turck |
| Product Series |
FDNL |
| Family Series |
Turck I/O Modules, FDNL Series |
| Description |
I/O |
| Communication |
DeviceNet |
| Signal Type |
Digital Input/Output |
| Device Type |
Compact Station |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
1.4 lbs |
FDNL-XSG16-T
Turck I/O Modules, FDNL Series