Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDNP-L0808H-TT/CS30007
Item Number
FDNP-L0808H-TT/CS30007
This item cannot be canceled or returned
Description
Item #
FDNP-L0808H-TT/CS30007
Specifications
Specifications
| Manufacturer Part Number |
F2031 |
| Manufacturer |
Turck |
| Family Series |
Turck Process Control |
| Description |
I/O |
| Type |
Actuator Box |
| Design |
Sensor Box |
| Display Type |
LED |
| Electrical Connection |
M12 Plug Connector, 7/8 " Plug Connector |
| Connection |
M12, 7/8" |
| Net Weight |
0 lbs |
| Gross Weight |
1.6 lbs |
FDNP-L0808H-TT/CS30007
Turck Process Control