Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, FDNP Series
FDNP-S0808G-ST
Turck I/O Modules, FDNP Series
Item Number
FDNP-S0808G-ST
This item cannot be canceled or returned
Description
- Rugged, Fully Potted Stations
- IP67, IP68, IP69K Protection
- Auxiliary Powered I/O
- Automatic Baud Rate Sensing
Specifications
Specifications
| Manufacturer Part Number |
F0152 |
| Manufacturer |
Turck |
| Product Series |
FDNP |
| Family Series |
Turck I/O Modules, FDNP Series |
| Description |
I/O |
| Communication |
DeviceNet |
| Signal Type |
Digital Input/Output |
| Device Type |
Compact Station |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.8 lbs |
FDNP-S0808G-ST
Turck I/O Modules, FDNP Series