Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDNQ-4AI-V/I-T Turck I/O Modules, FDNQ Series, I/O
FDNQ-4AI-V/I-T Turck I/O Modules, FDNQ Series, I/O
Item Number
FDNQ-4AI-V/I-T
This item cannot be canceled or returned
Description
- Rugged, Fully Potted Stations
- IP 67, IP 68, IP 69K Protection
- DeviceNet Powered I/O
- Compact Housing
Specifications
Specifications
| Manufacturer Part Number |
F2009 |
| Manufacturer |
Turck |
| Product Series |
FDNQ |
| Family Series |
Turck I/O Modules, FDNQ Series |
| Description |
I/O |
| Communication |
DeviceNet |
| Signal Type |
Analog Input |
| Device Type |
Compact Station |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
1.1 lbs |
FDNQ-4AI-V/I-T
Turck I/O Modules, FDNQ Series