FDS60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDS60 Hubbell Disconnect Switches, FUSED DISCO SW, 3P, 60A

MFG Item Number
FDS60

FDS60 Hubbell Disconnect Switches, FUSED DISCO SW, 3P, 60A

MFG Item Number
FDS60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
FDS60
FUSED DISCO SW, 3P, 60A

Series Information

Specifications

Specifications
Manufacturer Part Number FDS60
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Description FUSED DISCO SW, 3P, 60A
Poles 3
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Current Rating 60 A
AC Voltage 600 VAC
Operator Type Selector - Red
Mounting Wall
Fusible Yes
Class J
Enclosure Composition Metallic
Approvals CSA, cULus
Net Weight 16.2 lbs
Gross Weight 16.2 lbs