FDT1100
Appleton Electrical Boxes, FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDT1100 Appleton Electrical Boxes, FD Series, THREADED UNILET 1 GANG

MFG Item Number
FDT-1-100

FDT1100 Appleton Electrical Boxes, FD Series, THREADED UNILET 1 GANG

MFG Item Number
FDT-1-100
Item Number
FDT1100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, FD Series
Item #
FDT1100
THREADED UNILET 1 GANG

FD Series Information

Appleton FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FD
Manufacturer Part Number FDT-1-100
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FD Series
Description UNILETS FDT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 IN, Cable Entry: 3 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple-Coat Zinc
Style FDT
Number of Gangs 1
Hub Size 1 "
Number of Hubs 3
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Grounding Yes
Composition Malleable Iron
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals CSA, UL
Net Weight 1.24 lbs
Gross Weight 1.24 lbs