Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FDU3CM2K18 US Motors Motors, Motor, 3 HP, 1800 RPM, 184T
MFG Item Number
FDU3CM2K18

FDU3CM2K18 US Motors Motors, Motor, 3 HP, 1800 RPM, 184T

MFG Item Number
FDU3CM2K18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FDU3CM2K18
Motor, 3 HP, 1800 RPM, 184T

Series Information

Specifications

Specifications
Manufacturer Part Number FDU3CM2K18
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 3 HP, 1800 RPM, 184T
Type Special Application Farm, Ultra High Torque
Horsepower 3 hp
Kilowatts 2.2 kW
Speed 1,760 RPM
RPM 1,760 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
NEMA Frame 184T
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 17 A
Composition Aluminum
Net Weight 67 lbs
Gross Weight 67 lbs