Series Information
| Manufacturer Part Number | FDU3CM2K18C |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3 HP, 1800 RPM, 184TC |
| Type | Special Application Farm, Ultra High Torque |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 208 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 16.4 A |
| Composition | Aluminum |
| Net Weight | 78 lbs |
| Gross Weight | 78 lbs |