Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDWS62 Russellstoll, a T & B Brand Electrical Boxes, FSWS Series, CONDUIT BOX FDWS 62
FDWS62 Russellstoll, a T & B Brand Electrical Boxes, FSWS Series, CONDUIT BOX FDWS 62
This item cannot be canceled or returned
Description
Electrical Boxes, FSWS Series
- Cast Aluminum, Corrosion‑Resistant Copper‑Free Alloy
- Surface Mounting
Aluminum die‑cast boxes with cover mounting holes tapped for 6‑32 screws to accommodate all FS and FD cover assemblies.
Specifications
Specifications
| Product Series |
FSWS |
| Manufacturer Part Number |
FDWS62 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Family Series |
Russellstoll, a T & B Brand Electrical Boxes, FSWS Series |
| Description |
Aluminum Die Cast Boxes with cover mounting holes tapped for 6-32 screws to accommodate all FS and FD cover assemblies, 3/4 inch at top |
| Style |
FD |
| Hub Size |
3/4 " |
| Connection Type |
Threaded |
| Composition |
Aluminum |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
FDWS62
Russellstoll, a T & B Brand Electrical Boxes, FSWS Series