Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FE01D00200 Lovato Fuses, Cylindrical Fuse 10X38 Gpv 2A

MFG Item Number
FE01D00200

FE01D00200 Lovato Fuses, Cylindrical Fuse 10X38 Gpv 2A

MFG Item Number
FE01D00200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FE01D00200
Cylindrical Fuse 10X38 Gpv 2A

Series Information

Specifications

Specifications
Manufacturer Part Number FE01D00200
Manufacturer Lovato
Family Series Lovato Fuses
Description Cylindrical Fuse 10X38 Gpv 2A
Fuse Type Solar
Current Rating 2 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Interrupt Rating 30 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Approvals EAC
Net Weight 0.0017 lbs
Gross Weight 0.0172 lbs