Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FEA150 Eaton's Crouse-Hinds series Fittings, 1 1/2 LIQUIDTIGHT RPLC FERRULE
FEA150 Eaton's Crouse-Hinds series Fittings, 1 1/2 LIQUIDTIGHT RPLC FERRULE
This item cannot be canceled or returned
Description
1 1/2 LIQUIDTIGHT RPLC FERRULE
Specifications
Specifications
| Manufacturer Part Number |
FEA150 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Liquidator FEA replacement liquidtight ferrule, FMC, Steel, 1-1/2 |
| Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
| Trade Size |
1-1/2 " |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
FEA150
Eaton's Crouse-Hinds series Fittings