FEB236BUTNE
Appleton Light Fixtures, FE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FEB236BUTNE

Appleton Light Fixtures, FE Series

FEB236BUTNE

Appleton Light Fixtures, FE Series
ATX EX E LIGHTING
MFG Item Number
FEB236BUTNE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, FE Series
Item #
FEB236BUTNE
ATX EX E LIGHTING

FE Series Information

  • Can be horizontally or vertically mounted
  • High impact resistance housing
  • Latch assembly and elastomer gasket seals against water and dust ingress, IP66/67
  • Hinged parabolic reflector for high lumen output efficiency
The FE Series increased safety fluorescent fixtures provide added protection for everyday locations, as well as robust environments where corrosive atmospheres, severe weather and detergents prevail. They are protected against the elements via an elastomer gasket that ensures a consistent, durable seal that is hosedown ready. The corrosion‑resistant lens, body and hardware mean the FE Series will endure the years. They are available as standard duty or with emergency battery back‑up and offer a host of exclusive safety features that make servicing safe and easy.

Specifications

Specifications
Manufacturer Part Number FEB236BUTNE
Manufacturer Appleton
Product Series FE
Family Series Appleton Light Fixtures, FE Series
Description ATX EX E LIGHTING
Ballast Type Integrated
Voltage 110-254 VAC, 110-254 VDC
Style Tube
Material Fiberglass
Lens Material Polycarbonate
Lamp Type Fluorescent
Power 36 W
Hub Size M25
Mounting Surface
Lamp Base G13
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations No
Temperature Code T5, T4
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Approvals CE, EX
Comments 2 Lamps, 3 Hour Emergency Battery
Net Weight 21.16 lbs
Gross Weight 21.16 lbs