FELED Series Information
| Manufacturer Part Number | FELED5CBDSADE |
|---|---|
| Manufacturer | Appleton |
| Product Series | FELED |
| Family Series | Appleton Light Fixtures, FELED Series |
| Description | Feled 5Kl Cw Sw M20 Df Em |
| Voltage | 100-240 VAC |
| Color Temperature | 5,000 °K |
| Style | Strip |
| Material | Fiberglass Reinforced Polyester |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Light Output | 5,290 |
| Hub Size | M20 |
| Mounting | Surface, Suspension |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | No |
| Temperature Code | T6 |
| Nominal Voltage | 120 VAC, 240 VAC |
| Approvals | CE |
| Comments | Can be mounted horizontally or vertically, Diffused lens |
| Net Weight | 18.74 lbs |
| Gross Weight | 18.74 lbs |