Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FEN20 Series Information
| Manufacturer Part Number | 6931090 |
|---|---|
| Manufacturer | Turck |
| Product Series | FEN20 |
| Family Series | Turck I/O Modules, FEN20 Series |
| Description | Multiprotocol block I/O modules; 4 PNP In; 4 in or out; 24VDC; BEEP Master or Slave |
| Communication | EtherNet/IP, Modbus TCP, Profinet |
| Signal Type | Digital Input, Digital Input/Output, Digital Output |
| Connection Type | Screw Terminal |
| Device Type | Compact Station, Field Logic Controller (ARGEE), I/O Module |
| Ambient Temperature | -40-158 °F |
| Protection Rating | IP20 |
| Approvals | CE, cULus |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.255 lbs |