Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, FEN20 Series
FEN20-EN1-DIN
Turck I/O Modules, FEN20 Series
Compact IP20 multiprotocol Ethernet
Item Number
FEN20-EN1-DIN
This item cannot be canceled or returned
Description
I/O Modules, FEN20 Series
Compact IP20 multiprotocol Ethernet
Specifications
Specifications
| Manufacturer Part Number |
6931320 |
| Manufacturer |
Turck |
| Product Series |
FEN20 |
| Family Series |
Turck I/O Modules, FEN20 Series |
| Description |
Compact IP20 multiprotocol Ethernet I/O Module, Master to Master Data Exchange, NAT Router |
| Communication |
EtherNet/IP, Modbus TCP, Profinet |
| Signal Type |
Digital Input |
| Connection Type |
Screw Terminal |
| Device Type |
Compact Station, I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.335 lbs |
FEN20-EN1-DIN
Turck I/O Modules, FEN20 Series