Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panel Modules, FER Series
FERM36S
HellermannTyton Network Panel Modules, FER Series
Rack Mount Fiber Enclosure-Unloaded,
This item cannot be canceled or returned
Description
Network Panel Modules, FER Series
Rack Mount Fiber Enclosure-Unloaded,
Specifications
Specifications
| Manufacturer Part Number |
FERM36S |
| Manufacturer |
HellermannTyton |
| Product Series |
FER |
| Family Series |
HellermannTyton Network Panel Modules, FER Series |
| Description |
Rack Mount Fiber Enclosure-Unloaded, Accepts 6 LGX Adapter Panels, 2U, Black, 1/pkg |
| Capacity |
96 |
| Panel Format |
Front Panel |
| Mounting |
Rack |
| Cable Manager |
Yes |
| Comments |
Removable Front and Rear Covers, Slide-out Tray with Easy-to-Grip Raised Edge, Plastic Fiber Saddles |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FERM36S
HellermannTyton Network Panel Modules, FER Series