FES100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FES100

Mersen Fuses, FES Series

FES100

Mersen Fuses, FES Series
Fuse FES – HRC-II 600VAC 350VDC 100A
MFG Item Number
FES100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FES Series
Item #
FES100
Fuse FES – HRC-II 600VAC 350VDC 100A

FES Series Information

  • 2~200 Amps
  • 600 VAC
  • 350~460 VDC
  • Fast Acting
  • Bolt In Mounting
Ferraz Shawmut Class C fuses have British standard (BS88) dimensions and are exact replacements for the British fuses and older HRCII‑C fuses. Class C fuses are not dimensionally or electrically interchangeable with other North American fuses. They feature ceramic bodies and bolt‑in mounting. They are for short‑circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.

Specifications

Specifications
Manufacturer Part Number FES100
Manufacturer Mersen
Product Series FES
Family Series Mersen Fuses, FES Series
Description Fuse FES – HRC-II 600VAC 350VDC 100A Blade
Fuse Type Canadian
Current Rating 100 A
AC Voltage 600 VAC
DC Voltage 350 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Offset Bolted
Approvals CSA
Net Weight 0.75 lbs
Gross Weight 0.75 lbs