FESC350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FESC350

Mersen Fuses, FESC Series

FESC350

Mersen Fuses, FESC Series
Fuse FES – HRC-II 600VAC 460VDC 350A
MFG Item Number
FESC350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FESC Series
Item #
FESC350
Fuse FES – HRC-II 600VAC 460VDC 350A

FESC Series Information

  • 80~600 Amps
  • 600 VAC
  • 350~460 VDC
  • Fast Acting
  • Bolt In Mounting
Ferraz Shawmut Class C fuses have British standard (BS88) dimensions and are exact replacements for the British fuses and older HRCII‑C fuses. Class C fuses are not dimensionally or electrically interchangeable with other North American fuses. They feature ceramic bodies and bolt‑in mounting. They are for short‑circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.

Specifications

Specifications
Manufacturer Part Number FESC350
Manufacturer Mersen
Product Series FESC
Family Series Mersen Fuses, FESC Series
Description Fuse FES – HRC-II 600VAC 460VDC 350A Blade FESC
Fuse Type Canadian
Current Rating 350 A
AC Voltage 600 VAC
DC Voltage 460 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Offset Bolted
Approvals CSA
Net Weight 1.5 lbs
Gross Weight 1.5 lbs