Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Shrink Tubing
FESS2060
HellermannTyton Shrink Tubing
Fusion Splice Sleeve, Heat Shrink
This item cannot be canceled or returned
Description
Fusion Splice Sleeve, Heat Shrink
Specifications
Specifications
| Manufacturer Part Number |
FESS2060 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Shrink Tubing |
| Description |
Fusion Splice Sleeve, Heat Shrink Style 2mm x 60mm (100 pack) |
| Shape |
Straight Tube |
| Piece Length (in) |
2.36 " |
| Color |
Silver |
| Number of Pieces |
100 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FESS2060
HellermannTyton Shrink Tubing