Series Information
| Manufacturer Part Number | FEXN-81-81 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Mersen's complete line of single and dual pole in-line fuseholders with integral neutral link. The fuseholders are designed for quick installation. Securing nuts or screws are captive thus speeding installation by reducing the need to locate and |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 2 |
| Fuse Type | Midget |
| Class | Midget |
| Connection Type | Screw Terminal |
| Mounting | In Line |
| Composition | Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |