Series Information
| Manufacturer Part Number | FF-100 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type FF 90 DEG Raintight Corner Pulling Elbow, Malleable Iron, Finish: Zinc Plated, Length: 2-3/4 IN, Trade Size: 1 IN, Connection: FNPT, 1-15/16 IN Height, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third P |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 1 " |
| Gasket Included | Yes |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |