Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, FF Series
FF-4/0
Penn Union Grounding, FF Series
This item cannot be canceled or returned
Description
- Body and Clamp are Manufactured from High Strength Bronze Alloy
- Silicon Bronze Washer Head Bolt
- Designed to be used as a Copper to Copper Grounding Splice or Tap Connection in Utility, Telecom, CATV, and Residential Applications
Specifications
Specifications
| Manufacturer Part Number |
FF4/0 |
| Manufacturer |
Penn Union |
| Product Series |
FF |
| Family Series |
Penn Union Grounding, FF Series |
| Description |
Silicon Bronze Vise Grip |
| Number of Conductors |
1 |
| Conductor Size |
1/0 - 4/0 sol. |
| Material |
Bronze |
| Compression Style |
Vise |
| For Use With |
CATV, Telecom |
| Mounting |
Bolt - 3/8 " |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0.313 lbs |
| Gross Weight |
0.313 lbs |
FF-4/0
Penn Union Grounding, FF Series