FF-45-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FF-45-1 Killark Fittings, FF Series, ELBOW 45 1/2in. AL FEMAL/FEMAL
MFG Item Number
FF-45-1

FF-45-1 Killark Fittings, FF Series, ELBOW 45 1/2in. AL FEMAL/FEMAL

MFG Item Number
FF-45-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, FF Series
Item #
FF-45-1
ELBOW 45 1/2in. AL FEMAL/FEMAL

FF Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number FF-45-1
Manufacturer Killark
Product Series FF
Family Series Killark Fittings, FF Series
Description ELBOW 45 1/2in. AL FEMAL/FEMAL
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 45 °
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.15 lbs