FF-45-6M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF-45-6M Killark Fittings, FF Series, ELBOW 45 2in. FE FEMAL/FEMAL

MFG Item Number
FF-45-6M

FF-45-6M Killark Fittings, FF Series, ELBOW 45 2in. FE FEMAL/FEMAL

MFG Item Number
FF-45-6M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, FF Series
Item #
FF-45-6M
ELBOW 45 2in. FE FEMAL/FEMAL

FF Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number FF-45-6M
Manufacturer Killark
Product Series FF
Family Series Killark Fittings, FF Series
Description ELBOW 45 2in. FE FEMAL/FEMAL
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 45 °
Trade Size 2 "
Material Iron
Composition Metallic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs