FF-90-1-EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF-90-1-EX Killark Fittings, FF Series, ELBOW FF 90 1/2in. AL QUAD LISTED

MFG Item Number
FF-90-1-EX

FF-90-1-EX Killark Fittings, FF Series, ELBOW FF 90 1/2in. AL QUAD LISTED

MFG Item Number
FF-90-1-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, FF Series
Item #
FF-90-1-EX
ELBOW FF 90 1/2in. AL QUAD LISTED

FF Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number FF-90-1-EX
Manufacturer Killark
Product Series FF
Family Series Killark Fittings, FF Series
Description ELBOW FF 90 1/2in. AL QUAD LISTED
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Protection Rating Explosion Proof
Approvals ATEX, CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs