Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FF1000R17IE4 |
|---|---|
| Manufacturer | Infineon |
| Family Series | Infineon Transistors |
| Description | IGBT |
| Type | Dual |
| Vces | 1,700 VDC |
| Ic | 1,000 A |
| vges+/- | 20 V |
| Ices Max | 5 mA |
| Iges Max | 0.4 µA |
| Vge(th) Min/Max | 6.4 V |
| Width | 250 mm |
| Height | 38 mm |
| Depth | 89 mm |
| Net Weight | 2.6453 lbs |
| Gross Weight | 2.6453 lbs |