Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF1010132CFM24VB

Wiegmann Fans

FF1010132CFM24VB

Wiegmann Fans
N12 FLTR FAN 24V DC 132 CFM 9.8X9.8 -BLK
MFG Item Number
FF1010132CFM24VB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FF1010132CFM24VB
N12 FLTR FAN 24V DC 132 CFM 9.8X9.8 -BLK

Series Information

Specifications

Specifications
Manufacturer Part Number FF1010132CFM24VB
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Filter Fan 24V DC 132 CFM 9.8X9.8 -Blk
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 132 CFM
NEMA Rating NEMA 12
Approvals UL
Net Weight 3.9 lbs
Gross Weight 3.9 lbs