FF11D2527KE12G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF11D2527KE12G

TCP Lighting Lamps

FF11D2527KE12G

TCP Lighting Lamps
FIL F10 25W 27K DIM E12 AMBER
MFG Item Number
FF11D2527KE12G
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
FF11D2527KE12G
FIL F10 25W 27K DIM E12 AMBER

Series Information

Specifications

Specifications
Manufacturer Part Number FF11D2527KE12G
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FIL F10 25W 27K DIM E12 AMBER
Type LED
Wattage 3 W
Voltage 120 V
Shape F10
Base E12
Mean Lumens 250
Color Temperature 2,700 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs