Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF11D6027EC

TCP Lighting Lamps

FF11D6027EC

TCP Lighting Lamps
FIL F10 60W 27K DIM E26 CLEAR
MFG Item Number
FF11D6027EC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
FF11D6027EC
FIL F10 60W 27K DIM E26 CLEAR

Series Information

Specifications

Specifications
Manufacturer Part Number FF11D6027EC
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FIL F10 60W 27K DIM E26 CLEAR
Type LED
Wattage 5 W
Voltage 120 V
Shape F10
Base E26
Mean Lumens 500
Color Temperature 2,700 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs