FF1200R17KE3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF1200R17KE3

Infineon Transistors

FF1200R17KE3

Infineon Transistors
IGBT 1200A 1700V DUAL
MFG Item Number
FF1200R17KE3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
FF1200R17KE3
IGBT 1200A 1700V DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number FF1200R17KE3
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 1200A 1700V DUAL
Type Dual
Vces 1,700 VDC
Ic 1,200 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.4 V
Width 130 mm
Height 38 mm
Depth 140 mm
Net Weight 3.3066 lbs
Gross Weight 3.3066 lbs