Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FF12H10 Intermatic Timers, FF Series, Mechanism Only w/ Knob (no plate)
FF12H10 Intermatic Timers, FF Series, Mechanism Only w/ Knob (no plate)
This item cannot be canceled or returned
Description
Mechanism Only w/ Knob (no plate)
Rugged Time Dial Plate Terminal Connection with Teeter‑Type Terminals Press on Knob Design The FF Series Commercial Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Specifications
Specifications
Manufacturer Part Number
FF12H10
Manufacturer
Intermatic
Product Series
FF
Family Series
Intermatic Timers, FF Series
Description
Mechanism Only w/ Knob (no plate) 12 Hour 125-277 V SPST
Voltage
125 VAC, 277 VAC
Nominal Voltage
125 VAC, 277 VAC
Mounting
Surface
Maximum Time Preset
12 Hrs
Time Format
Hours
Display Type
Dial
Timing Activation
Dial Twist
Output
(1) SPST
Approvals
UR
Net Weight
0.3433 lbs
Gross Weight
0.34 lbs
FF12H10
Intermatic Timers, FF Series