Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FF12HC Intermatic Timers, FF Series, 12 Hour 125-277 V SPST
FF12HC Intermatic Timers, FF Series, 12 Hour 125-277 V SPST
This item cannot be canceled or returned
Description
Rugged Time Dial Plate Terminal Connection with Teeter‑Type Terminals Press on Knob Design The FF Series Commercial Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Specifications
Specifications
Manufacturer Part Number
FF12HC
Manufacturer
Intermatic
Product Series
FF
Family Series
Intermatic Timers, FF Series
Description
12 Hour 125-277 V SPST
Voltage
125 VAC
Nominal Voltage
120 VAC
Mounting
Wall Mounted
Maximum Time Preset
12 Hrs
Display Type
Dial
Timing Activation
Dial Twist
Output
(1) SPST Relay
Status Indicator
No
Dual Display
No
Net Weight
0.3833 lbs
Gross Weight
0.38 lbs
FF12HC
Intermatic Timers, FF Series