FF1313547CFM400VB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF1313547CFM400VB

Wiegmann Fans

FF1313547CFM400VB

Wiegmann Fans
N12 FLTR FAN 400V 547 CFM 12.8X12.8 -BLK
MFG Item Number
FF1313547CFM400VB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FF1313547CFM400VB
N12 FLTR FAN 400V 547 CFM 12.8X12.8 -BLK

Series Information

Specifications

Specifications
Manufacturer Part Number FF1313547CFM400VB
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Filter Fan 400V 547 CFM 12.8X12.8 -Blk
Voltage 400 VAC
Nominal Voltage 380 VAC, 415 VAC
Air Flow 547 CFM
NEMA Rating NEMA 12
Approvals UL
Net Weight 10.5 lbs
Gross Weight 10.5 lbs