Obsolete
Series Information
| Manufacturer Part Number | FF1400R17IP4P |
|---|---|
| Manufacturer | Infineon |
| Family Series | Infineon Transistors |
| Description | IGBT, Dual, 1700V, 1400A |
| Type | Single |
| Vces | 1,700 VDC |
| Ic | 1,400 A |
| vges+/- | 20 V |
| Ices Max | 5 mA |
| Iges Max | 0.4 µA |
| Vge(th) Min/Max | 5.2-6.4 V |
| Width | 250 mm |
| Height | 36.5 mm |
| Circuit Type | Half-Bridge |
| Approvals | UL |
| Depth | 89 mm |
| Net Weight | 2.75 lbs |
| Gross Weight | 2.75 lbs |